Apply to be a TradeMaster!
Main product image of 2' Spee-D Channel Drain Grate (White)
Magnifying glass
Hover image to zoom

2' Spee-D Channel Drain Grate (White)

Brand:
NDS
SKU:
240-NDS
Rating:
(0)
Q&A:
(0)
2' Spee-D Channel Drain Grate (White)
Magnifying glass
Hover image to zoom
$32.57 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Rectangular
Product Highlight: Size
24"
Product Highlight: Color
White
Product Highlight: Material
HDPE

Description

–
Profile channel drains have a unique pattented flying buttress design that provides load-bearing support from both sides as well as underneath. Spee-d Channel Drains are ideal for driveways, large decks, and commercial areas. Effective in everything from patios to light vehicular traffic areas.

Product Features
  • Product type: Grates
  • Material: HDPE
  • Color: White
  • Length: 24"
  • Width: 4.13"
  • Weight: 1.3300

Specs

–
Shape:

Rectangular

Product Type:

Grate

Size:

24"

Color:

White

Material:

HDPE

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy