Apply to be a TradeMaster!
Main product image of 2' Spee-D Channel Drain Grate (Gray)
Magnifying glass
Hover image to zoom

2' Spee-D Channel Drain Grate (Gray)

Brand:
NDS
SKU:
241-NDS
Rating:
(5)
Q&A:
(0)
2' Spee-D Channel Drain Grate (Gray)
Magnifying glass
Hover image to zoom
$21.93 each
In Stock
In Stock
Get 3 Fri, Oct 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Rectangular
Product Highlight: Size
24"
Product Highlight: Color
Gray
Product Highlight: Material
HDPE

Description

–
Profile channel drains have a unique pattented flying buttress design that provides load-bearing support from both sides as well as underneath. Spee-d Channel Drains are ideal for driveways, large decks, and commercial areas. Effective in everything from patios to light vehicular traffic areas.

Product Features
  • Product type: Grates
  • Material: HDPE
  • Color: Gray
  • Length: 24"
  • Width: 4.13"
  • Weight: 1.3300

Specs

–
Shape:

Rectangular

Product Type:

Grate

Size:

24"

Color:

Gray

Material:

HDPE

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.6 out of 5 reviews
80% would recommend this product
4.6
out of 5 Reviews
80% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
0%
3 star
20%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Fit perfect.

Driveway
Chris
Forest, Va.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Had to modify

I bought these as replacement grates in a cross drain that had been installed for 20 years. Same brand but had was 1/8 inch narrower and left a gap. Also was 1/4 inch thicker and we had to plane in down to use.
Exasperated Homeowner
Central Coast of California
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I have bought this product several times

This is a drain gate to catch water and divert it away from my driveway. I have had it installed for over 15 years and it holds up well.
Mike K.
Ozark, MO
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A lifesaver

I am property manager for a 110 condo community. There was a drain grate (10 grates total) that needed replaced. The original contractor never returned my calls for replacement and so I thought I had to resolve this problem myself. After searching the internet so long I came across a grate that looked like the grates I was trying to replace. I ordered two initially. I received them in record time, which in itself was very impressive. I was anxious to see if they fit. WOW! They fit perfectly. Ordered the remaining eight which again delivery the next day. I am a happy person! Costs was minimal and I have a happy condo owner. Can't beat that that. Thank you Supply House for your quality and efficiency!
Northtowne
Newark, Ohio
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

like new

simple install replacing metal grate which lasted a year
Mr fixer upper
texas
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy