Apply to be a TradeMaster!
Main product image of 24" Heavy Duty Grate for Risers & Corrugated Pipe
Magnifying glass
Hover image to zoom

24" Heavy Duty Grate for Risers & Corrugated Pipe

Brand:
Polylok
SKU:
3008-G24
Rating:
(0)
Q&A:
(0)
24" Heavy Duty Grate for Risers & Corrugated Pipe
Magnifying glass
Hover image to zoom
$127.35 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
24"
Product Highlight: Color
Green
Product Highlight: Material
HDPE
Product Highlight: Shape
Round

Description

–
Many of our customers asked for heavy duty riser grates that can work with either Polylok risers or U.S. and Canadian (IPEX) corrugated pipe. Our engineers developed 24" Heavy Duty Grates that will do just that. As with all of our riser products, we use the highest UV package available. These grates have been installed at golf courses, homes and businesses.

Product Features
  • Fits 24" Polylok Risers
  • Fits IPEX/Corrugated Pipe
  • Highest level of UV Protection included

Specs

–
Product Type:

Grate

Size:

24"

Color:

Green

Material:

HDPE

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy