Apply to be a TradeMaster!
Main product image of 20" Round Galvanized Metal Grate
Magnifying glass
Hover image to zoom

20" Round Galvanized Metal Grate

Brand:
Polylok
SKU:
3017-ME20
Rating:
(0)
Q&A:
(0)
20" Round Galvanized Metal Grate
Magnifying glass
Hover image to zoom
$382.27 each
Backorder
Backorder
Get it Thu, Dec 17 - Wed, Jan 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
20"
Product Highlight: Color
Silver
Product Highlight: Material
Metal
Product Highlight: Shape
Round

Description

–
Designed for our 20" round drainage boxes. These galvanized grates are often used in golf course, residential or light commercial applications. These grates are built to last!

Product Features
  • Galvanized grates are corrosion resistant
  • Fits Polylok 20" D-Boxes

Specs

–
Product Type:

Grate

Size:

20"

Color:

Silver

Material:

Metal

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy