Apply to be a TradeMaster!
Main product image of 10" Round Pro-Spec Sewer Cover for 10" Valve Boxes (Green)
Magnifying glass
Hover image to zoom

10" Round Pro-Spec Sewer Cover for 10" Valve Boxes (Green)

Brand:
NDS
SKU:
311CS
Rating:
(2)
Q&A:
(0)
10" Round Pro-Spec Sewer Cover for 10" Valve Boxes (Green)
Magnifying glass
Hover image to zoom
$23.06 each
In Stock
In Stock
Get 2 Wed, Oct 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
10"
Product Highlight: Color
Green

Description

–
The NDS Pro-Spec™ 10" round body is tapered and has a minimum wall thickness of 0.250". The cover seat area has 8 structural support ribs on the underside of the seat, each with a minimum thickness of 0.250". The bottom of the body has a 0.500" flange. The 10" round cover has an average thickness of 0.300". The valve box has a 3/8" 304 Brass nut for the bolt-down as a standard feature.

Specifications
  • Commercial Grade
  • Color: Green
  • Length: 9-3/4 inches
  • Width: 9-3/4 inches
  • Height: 2-3/16 inches
  • Weight: 1.2100
  • Lid Weight: 1.21 lbs
  • Made in the USA

Specs

–
Size:

10"

Type:

Cover

Color:

Green

Application:

Drainage Collection

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Product Reviews

3 out of 2 reviews
50% would recommend this product
3
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
0%
1 star
50%
WRITE A REVIEW
Showing 1-2 of 2 reviews

It doesn't fit the 10" NDS valve box.

It doesn't fit the 10" NDS valve box.
jm
Palo Alto, SJ
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

We'll definitely flag the site for future use!

Item came on time and as advertised, no complaints. We couldn't find this anywhere locally, it's perfect.
Bigdog
Oak Harbor WA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy