Apply to be a TradeMaster!
Main product image of 10" Round Pro-Spec Series Valve Box w/ Bolt-Down Electrical Cover (Gray Box/Gray Cover)
Magnifying glass
Hover image to zoom

10" Round Pro-Spec Series Valve Box w/ Bolt-Down Electrical Cover (Gray Box/Gray Cover)

Brand:
NDS
SKU:
312BCB-ELEC
Rating:
(0)
Q&A:
(0)
10" Round Pro-Spec Series Valve Box w/ Bolt-Down Electrical Cover (Gray Box/Gray Cover)
Magnifying glass
Hover image to zoom
$51.29 each
Out of Stock
Out of Stock
Get it Tue, Nov 17 - Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
10"
Product Highlight: Material
HDPE
Product Highlight: Color
Grey

Description

–
Protect critical infrastructure such as irrigation control valves, sewer cleanouts, and wire splices with the 10 in. Round Pro-Spec Series Valve Box and Cover. The durable, commercial grade access box is engineered with corrugated sidewalls for added strength while reducing material and weight. Built-in pipe holes allow piping to pass through the walls of the box so that the box does not rest on the pipe. Box stands 10 in. high and comes with an overlapping cover that keeps debris from entering the box. The cover is marked "ELECTRICAL" to identify components, and the bayonet twist-lock cover features two finger indentations for easy removal. The gray valve box and gray lid are made of high-density polyethylene (HDPE) treated with UV inhibitors to prevent fading and cracking.

Specs

–
Size:

10"

Application:

Drainage Collection

Material:

HDPE

Color:

Grey

Type:

Valve Box

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy