Apply to be a TradeMaster!
Main product image of 14" x 19" x 12" Standard Rectangular Valve w/ Marker Disc. Box w/ Drop-In Cover (Black Box/Green Cover)
Magnifying glass
Hover image to zoom

14" x 19" x 12" Standard Rectangular Valve w/ Marker Disc. Box w/ Drop-In Cover (Black Box/Green Cover)

Brand:
NDS
SKU:
313BCBT-M
Rating:
(0)
Q&A:
(0)
14" x 19" x 12" Standard Rectangular Valve w/ Marker Disc. Box w/ Drop-In Cover (Black Box/Green Cover)
Magnifying glass
Hover image to zoom
$91.29 each
Out of Stock
Out of Stock
Get it Mon, Nov 16 - Mon, Nov 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Green, Black
Product Highlight: Size
14" x 19" x 12"

Description

–

Protect critical infrastructure in FTTH (fiber to the home) installations with the 14 in. X 19 in. Rectangular Pro-Spec® Series Telecom Box and Cover with Marker Disc. The commercial grade box is engineered with corrugated sidewalls for added strength while reducing material and weight. The durable enclosure features the patented Universal Locking Mechanism (ULM) that enables the valve box cover to be secured with a variety of bolts and screws (3/8 to 1/2 in. diameter, minimum 2-1/2 in. length) and without the need for a nut. Equipped with cable entry points to allow cables to pass through the walls of the box. The box stands 12 in. high and comes with a bolt-down overlapping cover to keep debris out and prevent theft or tampering. The slip-resistant cover is marked "TELECOM" to identify components. The marker disc (also known as an ID disc) comes attached to the underside of the cover. The black valve box is made of polypropylene (PP) and green lid is made of high-density polyethylene (HDPE) treated with UV inhibitors to prevent fading and cracking, and includes a stainless steel bolt.


Features:


  • Patented Universal Locking Mechanism (ULM) enables lid to be secured to box without requiring the use of a traditional nut; accommodates various sizes to secure
  • Box is engineered with unique corrugated sidewalls for added strength while reducing material and weight
  • Overlapping cover prevents dirt and debris from entering; fingerhole makes it easy to install or remove cover


Specs

–
Type:

Valve Box

Color:

Green

Black

Size:

14" x 19" x 12"

Application:

Drainage Collection

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy