Apply to be a TradeMaster!
Main product image of 14" x 19" x 12" Rectangular Pro-Spec Series Valve Box w/ Bolt-Down Electrical Cover (Gray Box/Gray Cover)
Magnifying glass
Hover image to zoom

14" x 19" x 12" Rectangular Pro-Spec Series Valve Box w/ Bolt-Down Electrical Cover (Gray Box/Gray Cover)

Brand:
NDS
SKU:
314BCB-ELEC
Rating:
(0)
Q&A:
(0)
14" x 19" x 12" Rectangular Pro-Spec Series Valve Box w/ Bolt-Down Electrical Cover (Gray Box/Gray Cover)
Magnifying glass
Hover image to zoom
$89.59 each
Out of Stock
Out of Stock
Get it Mon, Nov 16 - Mon, Nov 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
14" x 19" x 12"
Product Highlight: Color
Gray
Product Highlight: Material
HDPE

Description

–
Protect critical underground components such as irrigation control valves, sewer cleanouts, and wire splices with the 14 in. X 19 in. Rectangular Pro-Spec Series Valve Box and Cover. The commercial grade valve box is engineered with corrugated sidewalls for added strength while reducing material and weight. The durable enclosure features the patented Universal Locking Mechanism (ULM) that enables the valve box cover to be secured with a variety of bolts and screws (3/8 to 1/2 in. diameter, minimum 2-1/2 in. length) and without the need for a nut. A speed nut shelf is also built into the box as an alternative way to fasten the cover using the traditional bolt/screw and nut. Built-in pipe holes allow piping to pass through the walls of the box so that the box does not rest on the pipe. Box stands 12 in. high and comes with a bolt-down cover that keeps debris out of the box and prevents theft and tampering. The cover is marked "ELECTRICAL" to identify components. The gray valve box is made of high-density polyethylene (HDPE). The gray lid is made of polypropylene (PP). Both box and lid are treated with UV inhibitors to prevent fading and cracking, and come with a stainless steel bolt.

Specs

–
Type:

Valve Box

Size:

14" x 19" x 12"

Color:

Gray

Material:

HDPE

Application:

Drainage Collection

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy