Apply to be a TradeMaster!
Main product image of 17" x 30" x 15" Irrigation Valve Box w/ Overlapping Bolt-Down Cover - ICV (Green Cover)
Magnifying glass
Hover image to zoom

17" x 30" x 15" Irrigation Valve Box w/ Overlapping Bolt-Down Cover - ICV (Green Cover)

Brand:
NDS
SKU:
324BCB
Rating:
(0)
Q&A:
(0)
17" x 30" x 15" Irrigation Valve Box w/ Overlapping Bolt-Down Cover - ICV (Green Cover)
Magnifying glass
Hover image to zoom
$356.93 each
Backorder
Backorder
Get it Thu, Dec 3 - Wed, Jan 6
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
17" x 30" x 15"
Product Highlight: Color
Green

Description

–
The NDS Pro-Spec 17" x 30" body is tapered and has a minimum wall thickness of 0.320". The body has a double wall at the top cover seat area with a minimum thickness of 0.320". The cover seat area has 20 structural support ribs on the underside of the seat, each with a minimum thickness of 0.250". The bottom of the body has a 1.000" flange. The 17" x 30" cover has an average thickness of 0.350". The valve box shall have a 3/8" 304 S5 nut for the bolt-down as a standard feature.

Specs

–
Size:

17" x 30" x 15"

Application:

Irrigation

Type:

Valve Box

Color:

Green

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy