Apply to be a TradeMaster!
Main product image of 6" Square Grate (Black)
Magnifying glass
Hover image to zoom

6" Square Grate (Black)

Brand:
NDS
SKU:
4-NDS
Rating:
(0)
Q&A:
(0)
6" Square Grate (Black)
Magnifying glass
Hover image to zoom
$9.71 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
6"
Product Highlight: Color
Black
Product Highlight: Material
HDPE
Product Highlight: Shape
Square

Description

–
NDS grates are a proven alternative to traditional concrete drains with UV inhibitors are used to prevent fading and cracking from the sun, chemical-resistant, rustproof and maintenance-free, lightweight and easy to install. NDS has a full line of drainage products, fittings and accessories available. This grate helps to collect and remove excess water from driveways, patios and any other outdoor areas, designed for maximum durability to handle light foot traffic.

Product Features
  • Product type: Grates
  • Material: HDPE
  • Color: Black
  • Length: 5.88"
  • Width 5.88"
  • Height: 2"
  • Weight: 0.4

Specs

–
Product Type:

Grate

Size:

6"

Color:

Black

Material:

HDPE

Shape:

Square

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy