Apply to be a TradeMaster!
Main product image of 3" x 2" FIPT PVC Clamp-It Saddle (Gray)
Magnifying glass
Hover image to zoom

3" x 2" FIPT PVC Clamp-It Saddle (Gray)

Brand:
NDS
SKU:
443020-NDS
Rating:
(0)
Q&A:
(0)
3" x 2" FIPT PVC Clamp-It Saddle (Gray)
Magnifying glass
Hover image to zoom
$75.79 each
Out of Stock
Out of Stock
Get it Tue, Nov 24 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Connection Type
FIPT Connection
Product Highlight: Size
6" x 2"

Description

–

Simplify the process of installing a secure sprinkler irrigation system to existing pipe with the Clamp-It Rigid PVC Saddle Clamp. The patented wedge design saves time and effort by eliminating the need to bolt the saddle onto the pipe. This saddle fits 3 in. PVC pipe and has a 2 in. FPT outlet. Installs in three steps: 1) Bore the hole into existing pipe; 2) Clamp on the saddle; and 3) Tap the wedge into saddle to secure in place. No bolts, washers, or nuts to connect, and requires less space to install compared to a traditional saddle. The Clamp-It Saddle is made of corrosion-proof PVC that withstands harsh chemicals and includes an EPDM O-ring.


Features:


  • Patented wedge design saves installation time by eliminating need to bolt saddle onto pipe; secures unit firmly and requires less installation space
  • Made of corrosion-proof material and no bolts, washers, or nuts needed to install means no rust
  • Engineered for high-pressure, leak-free performance
  • Available in multiple configurations to fit 1-1/2 to 8 in. pipe, with 3/4 to 2 in. outlets, and with FPT or socket connections
  • Proven success in copper and gold mines for heap leach mining

Specs

–
Material:

PVC

Connection Type:

FIPT

Size:

6" x 2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy