PVC saddle tees are branch fittings that clamp or solvent-weld onto the outside of an existing PVC pipe, letting a plumber tap a new branch line into a main line without cutting the pipe and installing a standard tee. They come up most often on irrigation systems, drainage lines, and larger water mains where cutting into an active line would be disruptive or where the existing pipe run is already fixed in place.
A saddle tee kit typically bundles the saddle fitting with the gasket, strap, and hardware needed for a complete tap, along with a hole saw sized to match the branch outlet, so the whole connection can be made in one pass rather than sourcing each piece separately. That bundled approach saves a trip back to the supply house mid-job for a missing gasket or strap size.
Subcategories
Buying Guide
The first decision on a saddle tee purchase is solvent weld versus strap-on, and that choice usually comes down to whether the main line can be taken out of service for the tap. Solvent weld saddles need dry, clean pipe and cure time before pressurizing, while strap-on kits can often be installed on a live line using the correct tapping procedure.
Main pipe diameter and branch outlet size both need to match the saddle tee exactly, since these fittings are sized to the outside diameter of the specific pipe schedule and material they're designed for. A saddle sized for one pipe schedule will not seat correctly on a different wall thickness even if the nominal pipe size looks the same.
For kits that include a hole saw, checking that the saw size matches the saddle's branch outlet before starting the tap avoids an oversized or undersized hole that compromises the seal. This is worth double-checking even when the kit is sold as a matched set.
Working pressure rating matters most on water main taps, since a saddle tee rated below the system's operating pressure can fail at the gasket over time. Irrigation and drainage applications generally run at lower pressure, giving more flexibility in fitting selection.
Material compatibility between the saddle body, gasket, and the pipe itself should be confirmed, particularly on older PVC mains where pipe composition may differ from current production. A mismatched gasket material can degrade faster than expected in some soil or water conditions.
Frequently Asked Questions
Can a saddle tee be installed on a pressurized water line without shutting it down?
Strap-on saddle tee kits are designed for this using a tapping procedure that drills through the saddle after it's clamped in place, so the main can often stay pressurized. Solvent weld saddles typically require the line to be depressurized and dry.
What's included in a typical PVC saddle tee kit?
Most kits bundle the saddle fitting, a gasket, a strap or clamping hardware, and a matching hole saw sized to the branch outlet. Checking the kit contents against the job's pipe size before purchase avoids a mismatch.
Do saddle tees work on drainage lines as well as pressurized mains?
Yes, solvent weld saddle tees are commonly used on drainage and irrigation lines where a permanent, low-pressure branch connection is needed.
Why would a plumber choose a saddle tee instead of cutting in a standard tee fitting?
A saddle tee avoids cutting the existing pipe, which saves time on buried or hard-to-access mains and reduces the amount of the system that needs to be taken out of service during the tap.
How is the branch outlet size determined for a saddle tee?
It's based on the diameter of the new branch line being added, which should match the saddle's rated outlet size and the hole saw used to tap the main.