Apply to be a TradeMaster!
Main product image of 1' Mini Channel Grate (Satin Brass)
Magnifying glass
Hover image to zoom

1' Mini Channel Grate (Satin Brass)

Brand:
NDS
SKU:
552B
Rating:
(0)
Q&A:
(0)
1' Mini Channel Grate (Satin Brass)
Magnifying glass
Hover image to zoom
$164.67 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Rectangular
Product Highlight: Length (Inches)
12" Length
Product Highlight: Material
Brass
Product Highlight: Finish
Satin Brass

Description

–
Excellent for light-duty applicaons including residential pools, concrete and paver patios, spas and tennis courts. Open surface area 9.20 sq. inches per ft. 28.14 GPM per ft.

Product Features
  • Material: Brass
  • Colors: Satin Brass (552B), Polished Brass (553PB)
  • Weight: 1.25 lbs each
  • Fits: Use with NDS Mini Channel Drains
  • Grate Openings: 9.20 in2
  • open space per foot
  • Will accommodate 28.14 gallons per minute

Specs

–
Shape:

Rectangular

Product Type:

Grate

Length (Inches):

12"

Material:

Brass

Finish:

Satin Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy