Apply to be a TradeMaster!
Main product image of 3" Pro Series Light Traffic Channel Grate (Light Gray)
Magnifying glass
Hover image to zoom

3" Pro Series Light Traffic Channel Grate (Light Gray)

Brand:
NDS
SKU:
714-NDS
Rating:
(0)
Q&A:
(0)
3" Pro Series Light Traffic Channel Grate (Light Gray)
Magnifying glass
Hover image to zoom
$15.94 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
3' Length
Product Highlight: Material
PVC
Product Highlight: Color
Light Gray

Description

–
NDS grates are a proven alternative to traditional concrete drains with UV inhibitors are used to prevent fading and cracking from the sun, chemical-resistant, rustproof and maintenance-free, lightweight and easy to install. NDS has a full line of drainage products, fittings and accessories available.

Product Specifications
  • Product type: Grates
  • Material: PVC
  • Color: Light Gray
  • Length: 20"
  • Width: 3.8"
  • Height: 1/2"
  • Weight: 0.8000

Specs

–
Length (Feet):

3'

Material:

PVC

Color:

Light Gray

Product Type:

Grate

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy