Apply to be a TradeMaster!
Main product image of 4" Round Atrium Grate (Green)
Magnifying glass
Hover image to zoom

4" Round Atrium Grate (Green)

Brand:
NDS
SKU:
75-NDS
Rating:
(0)
Q&A:
(0)
4" Round Atrium Grate (Green)
Magnifying glass
Hover image to zoom
$14.62 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Color
Green
Product Highlight: Material
HDPE
Product Highlight: Shape
Round

Description

–
Use to drain excess water and direct it to a more water safe area such as a curb or gutter. Atrium grates are ideal for planter beds, mulch areas, window wells, and areas prone to debris collection. Can be used with 4" sewer and drain pipe and fittings, 4" corrugated pipe and 4" Triple Wall pipe. Open surface area 17.0 sq. in.

Product Features
  • Product type: Grates
  • Material: HDPE
  • Color: Green
  • Length: 2.75"
  • Width: 2.75"
  • Height: 4-7/16"
  • Weight: 0.21

Specs

–
Product Type:

Grate

Size:

4"

Color:

Green

Material:

HDPE

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy