Shop Resideo Sale
Main product image of 5" Pro Series 20" Light Traffic Channel Grate (Light Gray)
Magnifying glass
Hover image to zoom

5" Pro Series 20" Light Traffic Channel Grate (Light Gray)

Brand:
NDS
SKU:
814
Rating:
(6)
Q&A:
(2)
5" Pro Series 20" Light Traffic Channel Grate (Light Gray)
Magnifying glass
Hover image to zoom
$27.04 each
In Stock
In Stock
Get 63 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Rectangular
Product Highlight: Size
5"
Product Highlight: Color
Light Gray
Product Highlight: Material
HDPE
Product Highlight: Length (Inches)
20" Length

Description

–

NDS grates are a proven alternative to traditional concrete drains with UV inhibitors are used to prevent fading and cracking from the sun, chemical-resistant, rustproof and maintenance-free, lightweight and easy to install. NDS has a full line of drainage products, fittings and accessories available.


Product Features

  • Product type: Grates
  • Material: HDPE
  • Color: Light Gray
  • Length: 19-5/8"
  • Width: 5-1/4"
  • Height: 3/4"
  • Weight: 1.3300

Specs

–
Shape:

Rectangular

Product Type:

Grate

Size:

5"

Color:

Light Gray

Material:

HDPE

Length (Inches):

20"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.67 out of 6 reviews
100% would recommend this product
4.67
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Great product and excellent service

I have a 36" trench drain in my garage floor. It had iron grates, which over 30 years rusted to the point they were fused to the drain pan. I contacted Supply house on a Sunday and they had someone available to live chat with me. Always excellent service and product information from them. These non-metal grates will be a better fit for my residential garage and take the weight of one tire from the car.
Dave
St. Paul, MN
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Work as needed

Work fine but had to modify slightly to fit drain
Kevin
Sheboygan,WI
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very easy to install and good quality

Gate channels are very standardized in sizes. It fit without any alterations. Love the quality as well.
AK
Sterling, VA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Right product, fast delivery

It was just what I needed to replace one I had accidentally cracked.
Jon
Evansville, IN
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Buy

This is a well made product at an excellent price. Shipping is fast and customer service is awesome.
Randy
IL
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nds irrigation products top shelf!

Received the grates I ordered punctually and fit perfectly! They look great installed! Only reason why I didn't give 5 stars as I did not receive any screws with the grates. Otherwise fabulous product and supply house performed well
Nick the Greek
Scottsdale az
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: How do I remove grate to clean dirt debris?

Asked by Randi 3 months ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Randi, there are screws that connect the grate to the channel body. Removing the screws, will allow the grate to be removed.

Was this review helpful to you?

Q: Checking to see how thick the grating is? Thanks John Fleck

Asked by JOHN 4 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi John. This grate measures 19-5/8" long x 5-1/4" wide x 3/4" tall.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy