Apply to be a TradeMaster!
Main product image of 5" Pro Series 20" Light Traffic Channel Grate (Sand)
Magnifying glass
Hover image to zoom

5" Pro Series 20" Light Traffic Channel Grate (Sand)

Brand:
NDS
SKU:
817
Rating:
(0)
Q&A:
(0)
5" Pro Series 20" Light Traffic Channel Grate (Sand)
Magnifying glass
Hover image to zoom
$38.25 each
In Stock
In Stock
Get 5 Thu, Oct 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Rectangular
Product Highlight: Size
5"
Product Highlight: Color
Sand
Product Highlight: Material
HDPE
Product Highlight: Length (Inches)
20" Length

Description

–
NDS grates are a proven alternative to traditional concrete drains with UV inhibitors are used to prevent fading and cracking from the sun, chemical-resistant, rustproof and maintenance-free, lightweight and easy to install. NDS has a full line of drainage products, fittings and accessories available.

Product Features
  • Product type: Grates
  • Material: HDPE
  • Color: Sand
  • Length: 19-1/4"
  • Width: 5.19"
  • Weight: 1.1600

Specs

–
Shape:

Rectangular

Product Type:

Grate

Size:

5"

Color:

Sand

Material:

HDPE

Length (Inches):

20"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy