Apply to be a TradeMaster!
Main product image of 5" Pro Series 20" Galvanized Steel Channel Grate
Magnifying glass
Hover image to zoom

5" Pro Series 20" Galvanized Steel Channel Grate

Brand:
NDS
SKU:
824
Rating:
(0)
Q&A:
(0)
5" Pro Series 20" Galvanized Steel Channel Grate
Magnifying glass
Hover image to zoom
$44.19 each
In Stock
In Stock
Get 167 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Silver
Product Highlight: Shape
Rectangular
Product Highlight: Size
5"
Product Highlight: Material
Galvanized Steel
Product Highlight: Length (Inches)
20" Length

Description

–

5" Pro Series 20" Galvanized Steel Channel Grate


Product Features

  • Product type: Grates
  • Material: Galvanized Steel
  • Length: 19-3/4"
  • Width: 5-1/4"
  • Height: 3/4"
  • Weight: 12.300

Specs

–
Color:

Silver

Shape:

Rectangular

Product Type:

Grate

Size:

5"

Material:

Galvanized Steel

Length (Inches):

20"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy