Apply to be a TradeMaster!
Main product image of 6" Square Grate (Satin Brass)
Magnifying glass
Hover image to zoom

6" Square Grate (Satin Brass)

Brand:
NDS
SKU:
920B
Rating:
(0)
Q&A:
(0)
6" Square Grate (Satin Brass)
Magnifying glass
Hover image to zoom
$285.99 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
6" Length
Product Highlight: Material
Brass
Product Highlight: Shape
Square
Product Highlight: Finish
Satin Brass

Description

–
NDS grates are a proven alternative to traditional concrete drains with UV inhibitors are used to prevent fading and cracking from the sun, chemical-resistant, rustproof and maintenance-free, lightweight and easy to install.

Product Features
  • Material: Brass
  • Color: Satin Brass
  • Weight: 1.65 lbs each
  • Fits: 3" or 4" pipe
  • Opening: 11.60 in open space
  • Will accommodate 35.49 gallons per minute with 1/2" of head

Specs

–
Product Type:

Grate

Length (Inches):

6"

Material:

Brass

Shape:

Square

Finish:

Satin Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy