Apply to be a TradeMaster!
Main product image of 3/4" PVC Threaded Tee
Magnifying glass
Hover image to zoom

3/4" PVC Threaded Tee

Brand:
NDS
SKU:
CCT-0750
Rating:
(0)
Q&A:
(0)
3/4" PVC Threaded Tee
Magnifying glass
Hover image to zoom
$16.94 each
BOX UP & SAVE 8%
$375.60 box of 24
$15.65 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
CTS x FPT Connection
Product Highlight: Size
3/4"
Product Highlight: Color
White
Product Highlight: Length (Inches)
5" Length

Description

–
CCT Series - PVC Compression Tee

Features
  • CTS PVC Compression Threaded Tee
  • Rated @150 PSI Static Pressure @72°F
  • Molded in the USA
  • Made of PVC Type I Materia
  • Santoprene Gasket
  • NSF/ANSI 61+372
  • CTS Coupling x Female IPS Pipe Thread Tee

Specs

–
Size:

3/4"

Connection Type:

CTS x FPT

Color:

White

Length (Inches):

5"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy