Apply to be a TradeMaster!
Main product image of 1-1/2" Threaded PVC Compression Tee
Magnifying glass
Hover image to zoom

1-1/2" Threaded PVC Compression Tee

Brand:
NDS
SKU:
CPT-1500-T
Rating:
(0)
Q&A:
(0)
1-1/2" Threaded PVC Compression Tee
Magnifying glass
Hover image to zoom
$22.18 each
BOX UP & SAVE 4%
$127.32 box of 6
$21.22 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
IPS x FPT Connection
Product Highlight: Size
1-1/2"
Product Highlight: Color
White
Product Highlight: Length (Inches)
6-3/4" Length

Description

–
CPT Series - PVC Compression Tee

Features
  • IPS PVC Compression Coupling
  • Rated @150 PSI Static Pressure @72°F
  • Molded in the USA
  • Made of PVC Type I Materia
  • Santoprene Gasket
  • NSF/ANSI 61+372
  • IPS Coupling x Female Pipe Thread Tee

Specs

–
Product Type:

Tee

Size:

1-1/2"

Connection Type:

IPS x FPT

Color:

White

Length (Inches):

6-3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy