Apply to be a TradeMaster!
Main product image of 12" x 17" Drop-in Plastic Cover with Plastic Meter Reader - Water Meter (Black)
Magnifying glass
Hover image to zoom

12" x 17" Drop-in Plastic Cover with Plastic Meter Reader - Water Meter (Black)

Brand:
NDS
SKU:
D1200-DIRBL
Rating:
(3)
Q&A:
(1)
12" x 17" Drop-in Plastic Cover with Plastic Meter Reader - Water Meter (Black)
Magnifying glass
Hover image to zoom
$30.61 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
12" x 17"
Product Highlight: Material
Polyolefin
Product Highlight: Color
Black

Description

–

NDS D1200-DIRBL 12" x 17" Drop-in Plastic Cover with Plastic Meter Reader - Water Meter (Black)

The NDS D1200-DIRBL is a 12" x 17" drop-in replacement cover designed for water meter valve boxes. This black polyolefin cover features an integrated plastic meter reader window, allowing readings without removing the cover. The drop-in design fits directly into compatible NDS valve box openings.

Key Features & Benefits

  • 12" x 17" Drop-In Dimensions: Fits standard NDS rectangular valve box openings for quick replacement.
  • Integrated Plastic Meter Reader Window: View and record water meter readings without lifting the cover.
  • Polyolefin Construction: Durable plastic resists cracking, UV damage, and temperature extremes in outdoor installations.
  • Black Finish: Low-visibility color blends with landscaping and outdoor surfaces.
  • Actual Length 15-1/4": Provides sufficient overlap and support on valve box edges.
  • Irrigation Application: Designed for use in residential and commercial irrigation systems.

Compatibility & Requirements

This cover fits NDS rectangular valve boxes with 12" x 17" openings. Confirm your valve box dimensions before ordering. The cover does not fit the NDS 113BC 16" x 12-1/4" rectangular valve box; that model requires the NDS 113CS 14" x 19" Overlapping Cover. Installation requires a valve box already in place.

Installation & Care

Remove the old cover from the valve box. Drop the new cover into the valve box opening, ensuring it seats evenly on all edges. Confirm the meter reader window aligns with the water meter dial. Check that the cover sits flush with the surrounding grade to prevent tripping hazards. Clean the meter reader window periodically with a damp cloth to maintain visibility.

What's Included

  • 1 NDS D1200-DIRBL 12" x 17" drop-in cover with plastic meter reader

Frequently Asked Questions

Q: Will this cover fit a NDS 16" x 12-1/4" rectangular valve box 113BC?
A: No, the D1200-DIRBL is designed for 12" x 17" openings. The 113BC requires the NDS 113CS 14" x 19" overlapping cover.

Q: Can I read the water meter without removing this cover?
A: Yes, the integrated plastic meter reader window allows you to view and record meter readings without lifting the cover.

Specs

–
Size:

12" x 17"

Product Type:

Cover

Application:

Irrigation

Material:

Polyolefin

Color:

Black

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Perfect replacement for original!

Exact fit, so glad I got this!
MD
21502
1 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Not sure if I will need it again.

Not sure if I will need it again. However, if need anything, I will certainly check out Supply House first! Super fast delivery,
Richard
Tennessee
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked perfect, I would buy again if needed!

Meter cover was broken and needed a replacement. This worked perfect.
Sam
Ky
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Will this fit a NDS 16 in. W X 12-1/4 in. H Rectangular Valve Box 113BC?

Asked by Ted D. 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Ted, thanks for writing in. The cover for the 113BC looks to be SKU: 113CS - https://www.supplyhouse.com/NDS-113CS-14-x-19-Overlapping-Cover-Sewer-Green-Cover?utm_source=google_ad&utm_medium=Shopping_withoutdata&utm_campaign=Shopping_Without_PLTV_data&gad_source=1&gclid=Cj0KCQiAwP6sBhDAARIsAPfK_waDd6rl3KF0UJr9Twmy7icpBJfuXiSgeSFyMFtmx_GpTnSaXbq0-v4aAqNgEALw_wcB

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy