Apply to be a TradeMaster!
14" x 19" Drop-in Plastic Cover with 2" AMR/TR Hole - Water Meter (Black)

14" x 19" Drop-in Plastic Cover with 2" AMR/TR Hole - Water Meter (Black)

Brand:
NDS
SKU:
D1200-DITRL
Rating:
(0)
Q&A:
(0)
14" x 19" Drop-in Plastic Cover with 2" AMR/TR Hole - Water Meter (Black)
$26.06 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
14" x 19"
Product Highlight: Material
Polyolefin
Product Highlight: Color
Black

Description

–
NDS 14" x 19" AMR meter boxes and covers are injection molded of structural foam recycled polyolefin material with a melt index between 10-12. Coloring and UV stabilizers are added, along with processing lubricants when needed. NDS 14" x 19" x 12" body is tapered and has a minimum wall thickness of 0.250". The body has a double wall at the top cover seat area with a minimum thickness of 0.187". The cover seat area has 30 structural support ribs on the underside of the seat, each with a minimum thickness of 3/16". The bottom of the body has a 1" flange. The 14" x 19" cover has a minimum thickness of 0.250".

Specs

–
Product Type:

Cover

Size:

14" x 19"

Application:

Irrigation

Material:

Polyolefin

Color:

Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy