Apply to be a TradeMaster!
Main product image of EZflow Gravel Free French Drain - 15" x 10' Mesh Without Pipe - Aggregate Only
Magnifying glass
Hover image to zoom

EZflow Gravel Free French Drain - 15" x 10' Mesh Without Pipe - Aggregate Only

Brand:
NDS
SKU:
EZ-1501A
Rating:
(0)
Q&A:
(0)
EZflow Gravel Free French Drain - 15" x 10' Mesh Without Pipe - Aggregate Only
Magnifying glass
Hover image to zoom
EZ-1501A has been discontinued
Discontinued May 22, 2024
This product has been discontinued.

Product Highlights

Product Highlight: Material
Polystyrene
Product Highlight: Color
Black
Product Highlight: Width (Inches)
15" Width

Description

NDS gravel free French Drain products can be used as a substitution for a traditional gravel French drain. They consist of fabric, lightweight gravel substitute, and pipe all in one package. The NDS French drain can be installed anywhere a traditional French Drain can is installed plus areas where access is limited or heavy gravel can't be easily installed. A few of the many applications are: landscape drains, roof run-off drains, basement or crawlspace dewatering, retaining wall drains, foundation or perimeter drains, interceptor drains, and curtain drains.

The NDS French Drain is a prefabricated trench drain that is a gravel free option to a traditional French drain. It cuts installation time in half by eliminating the need to transport, shovel and move heavy gravel. It is made of 3 or 4 slotted corrugated pipe, surrounded by NDS poly-rock, and wrapped in a geotextile fabric. It's durable, crush-proof and has a 100-year lifespan. The NDS French Drain has been designed to take water out of the soil and pipe it to a safe discharge point like an NDS Flo-Well or Pop-Up emitter.

Features:
  • Polyrock aggregate is engineered with flow channels to increase void space and is made out of polystyrene which does not absorb water or break down in water or other aqueous solutions
  • Material: Polystyrene
  • Color: Black

Specs

Material:

Polystyrene

Color:

Black

Width (Inches):

15"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm