Apply to be a TradeMaster!
Main product image of 10" Round Grate (Black)
Magnifying glass
Hover image to zoom

10" Round Grate (Black)

Brand:
Polylok
SKU:
PDB-10G-BK
Rating:
(3)
Q&A:
(0)
10" Round Grate (Black)
Magnifying glass
Hover image to zoom
$17.10 each
In Stock
In Stock
Get 39 Thu, Oct 29
Order by today, receive Thursday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
10"
Product Highlight: Color
Black
Product Highlight: Material
HDPE
Product Highlight: Shape
Round

Description

–
Our 10" round grate is designed to fit all pipe sizes with a 10" diameter. This grate is manufactured in the United States using structural foam (HDPE). Ideal for residential or commercial applications.

Product Features
  • Fits SCH40, SDR35 and corrugated pipe

Specs

–
Product Type:

Grate

Size:

10"

Color:

Black

Material:

HDPE

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.67 out of 3 reviews
100% would recommend this product
4.67
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Good usage!

Will buy again!
"Bumpy"
Wash. DC. FM. Group
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit!

Fits perfect!
"Bumpy"
Wash. DC FM Group
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

garage floor drain replacement grate

I needed fto replace a cast iron grate in my garage floor that rotted away after 25 years. I searched all over and was unable to find a cast iron replacement so i decided to try this as a replacenent. The original would hold the weight of my boat trailer if needed but this being made out of plastic or nylon material is acceptable as long as i dont back over it with the boat trailer or auto . Will easily hold weight of person and the dimensions fit perfect so i am more than satisfied.
Happy
Rosc. Michigan
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy