Apply to be a TradeMaster!
Main product image of 10" Round Grate (Green)
Magnifying glass
Hover image to zoom

10" Round Grate (Green)

Brand:
Polylok
SKU:
PDB-10G-GN
Rating:
(5)
Q&A:
(1)
10" Round Grate (Green)
Magnifying glass
Hover image to zoom
$20.80 each
In Stock
In Stock
Get 20 Mon, Nov 2
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
10"
Product Highlight: Color
Green
Product Highlight: Material
HDPE
Product Highlight: Shape
Round

Description

–
Our 10" round grate is designed to fit all pipe sizes with a 10" diameter. This grate is manufactured in the United States using structural foam (HDPE). Ideal for residential or commercial applications.

Product Features
  • Fits SCH40, SDR35 and corrugated pipe

Specs

–
Product Type:

Grate

Size:

10"

Color:

Green

Material:

HDPE

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.8 out of 5 reviews
100% would recommend this product
4.8
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
20%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Nice quality.

Good quality, little pricing.
Long pipe.
NY
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very happy!

The grates fit perfectly, shipping was very fast and the price can't be beat. Overall 10 out of 10!
Grate
Mansfield, TX
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked perfectly

This item was just what we needed to complete our project. Arrived quickly.
Clove
S.C.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It's made well and fit as advertised.

It was stronger and thicker than I expected.
Mr. E
Rural Ohio
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Is a good fit

These drain covers were a good fit for our 50+ year old greenhouse. They certainly cleaned up the look and prevented a safety hazard for us. Thanks!
Buck
Waynesboro, VA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What are the exact measurements of the top grate. I have a 10" hole in concrete, with a 12" inlay around it. If the grate portion is larger than 10" I will be able to use it.

Asked by Midohio 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hello, thanks for writing in. The diameter of this grate is 10.03". For full dimensional info please see the submittal sheet: https://s3.amazonaws.com/s3.supplyhouse.com/product_files/Polylok-PDB-10G-GN-Submittal-Drawing.pdf

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy