Apply to be a TradeMaster!
Main product image of Solex LT Reflective 1/8" x 4' x 250', Perforated
Magnifying glass
Hover image to zoom

Solex LT Reflective 1/8" x 4' x 250', Perforated

Brand:
NOFP
SKU:
SOLLT4250RP
Rating:
(0)
Q&A:
(0)
Solex LT Reflective 1/8" x 4' x 250', Perforated
Magnifying glass
Hover image to zoom
$574.70 each
Out of Stock
Out of Stock
Get it Tue, Dec 1 - Thu, Dec 10

Lift Gate

–
This product weighs 32 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
250' Length
Product Highlight: Material
Polyethylene
Product Highlight: Max Temp (F)
200°F Max Temp

Description

–
Note: Image does not represent actual product. The product's image displays double stick tape edge. However, this product does not include the double stick tape edge.

Product Description

NOFP SOLEX Reflective Insulation is engineered to increase energy efficiency, provide a clean finished appearance, and simplify installation for all residential, post frame, light-gauge steel, and commercial insulation applications. The core of the product is made of a solid layer of flexible foam designed especially for NOFP that provides excellent insulation characteristics in a moisture proof design. The core of SolexLT is 1/8" thick while Solex comes standard at 1/4" providing additional insulation value and durability. In addition, the multiple facing combinations are thermally bonded in a unique process that provides a long-term quality finish to every Solex roll.

SolexLT: R-Value
  • Downwards (7/16" osb / 2.75" airspace / solexlt / 2.75' airspace / ½" Gypsum)
    R-Value 13.1
  • Upwards (7/16" osb / 2.75" airspace / solexlt / 2.75' airspace / ½" Gypsum)
    R-Value 7.5
  • Horizontal (vinyl siding / 1" airspace / solexlt / 7/16" osb)
    R-Value 5.4
  • Horizontal (vinyl siding / 2.75" airspace / solexlt / 2.75" airspace / ½" Gypsum)
    R-Value 9.1


Features & Benefits

  • Reflects up to 97% of radiant energy
  • Non-toxic lightweight rolls
  • Durable construction and long-lasting toughness
  • Excellent vapor barrier
  • Multiple facing combinations
  • Easy installation with utility knife and tape
  • Bird and insect resistant
  • Increases system thermal performance
  • Use in retrofit or new construction

Product Use

Solex Products can be used for new construction as well as retrofit in a variety of applications, such as post frame, horse, dairy or livestock buildings as well as for finished walls, building insulation, condensation control, and as a thermal break and vapor barrier. Solex and SolexLT can be perforated for applications where a vapor barrier is not needed such as behind siding or in an attic.

Specs

–
Length (Feet):

250'

Type:

Perforated

Width:

4 ft.

Thickness:

1/8"

Coverage (Sq Ft.):

1000

Face:

Reflective/Reflective

Application:

Radiant Heat

Heating

Material:

Polyethylene

Max Temp (F):

200°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy