Apply to be a TradeMaster!
Main product image of 5/16" OD x 1/4" ID Copper Tube Extension (Pack of 5)
Magnifying glass
Hover image to zoom

5/16" OD x 1/4" ID Copper Tube Extension (Pack of 5)

Brand:
Navac
SKU:
F1045
Rating:
(0)
Q&A:
(0)
5/16" OD x 1/4" ID Copper Tube Extension (Pack of 5)
Magnifying glass
Hover image to zoom
$14.10 each
In Stock
In Stock
Get 4 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Copper
Product Highlight: OD
5/16"
Product Highlight: Size
1/4", 5/16"
Product Highlight: ID
1/4"

Description

–
Navac F1045 5/16" OD × 1/4" ID Copper Tube Extension (Pack of 5)

The F1045 provides reliable copper tube extensions sized at 5/16" OD × 1/4" ID. Packaged in a set of five, these extensions are convenient for HVAC/R service adjustments and system modifications, offering uniform sizing and durable construction.

This product is a 5/16" OD x 1/4" ID Copper Tube Extension (Pack of 5) manufactured by NAVAC.

What's in the Box
  • 5 × Copper tube extensions, 5/16" OD × 1/4" ID
Key Benefits & Features
  • Pack of five ensures technicians have spares ready for common service jobs
  • Accurate dimensions for a dependable fit
  • Durable copper material built for HVAC/R installations
Related Products

Specs

–
Product Type:

Extension

Material:

Copper

OD:

5/16"

Size:

1/4"

5/16"

ID:

1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy