Apply to be a TradeMaster!
Main product image of Modular Service Tool Storage System (3-Piece Kit)
Magnifying glass
Hover image to zoom

Modular Service Tool Storage System (3-Piece Kit)

Brand:
Navac
SKU:
NBX1
Rating:
(0)
Q&A:
(0)
Modular Service Tool Storage System (3-Piece Kit)
Magnifying glass
Hover image to zoom
$249.00 each
In Stock
In Stock
Get 3 Fri, Oct 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Warranty

Description

–
NBX1 Modular Storage System 3-Piece Kit - a complete kit with a compact footprint for tight spaces.
NAVAC Modular Service Tool Storage System is a durable, flexible storage solution built for superior organization, mobility, and strength. Its interlocking, stackable modular design allows seamless connectivity between units, while removable accessories support customized tool organization. Constructed from impact-resistant PP/ABS materials with IP65-rated water resistance, the NBX system protects tools in demanding environments. Featuring NAVAC's signature black-and-orange finish, the NBX system is designed for efficient, professional tool management on the jobsite.

Features:
  • Length: 17.5"
  • Width: 16.2"
  • Height (no handle): 30.5"
  • Height (w/ handle): 14.3"
  • Weight: 28.8 lbs
  • Material Composition: PP, ABS, Rubber, Steel Accessories, TPE
  • IP Rating: IP65
  • Accessories Included: NBX101, NBX102, NBX103
  • Warranty: 1 Year

Specs

–
Warranty:

1 Year

Product Type:

Tool Box

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy