Apply to be a TradeMaster!
Main product image of Battery Charger for NB1 and NBP2 Li-ion Batteries
Magnifying glass
Hover image to zoom

Battery Charger for NB1 and NBP2 Li-ion Batteries

Brand:
Navac
SKU:
NC2
Rating:
(0)
Q&A:
(0)
Battery Charger for NB1 and NBP2 Li-ion Batteries
Magnifying glass
Hover image to zoom
$106.00 each
Out of Stock
Out of Stock
Get it Tue, Nov 3 - Tue, Nov 10
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
100-240V

Description

–

Features

  • Input: 100V-240V~50/60Hz, 180W
  • Output: 18V 6A

Specs

–
Product Type:

Charger

Hertz:

50/60

Voltage:

100-240V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy