Apply to be a TradeMaster!
Main product image of 3/4" Big Boy Evacuation Hose for 1/4" - 3/8" Fitting - Black (3')
Magnifying glass
Hover image to zoom

3/4" Big Boy Evacuation Hose for 1/4" - 3/8" Fitting - Black (3')

Brand:
Navac
SKU:
NH34AB
Rating:
(4)
Q&A:
(0)
3/4" Big Boy Evacuation Hose for 1/4" - 3/8" Fitting - Black (3')
Magnifying glass
Hover image to zoom
$85.70 each
In Stock
In Stock
Get 8 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Size
3/4" Connection
Product Highlight: Length (Inches)
36" Length
Product Highlight: Color
Black

Description

–
Navac NH34AB 3/4" Big Boy Evacuation Hose for 1/4" -3/8" Fitting, Black, 3'

The NH34AB is an extra-wide evacuation hose designed to accelerate deep system vacuum. With a 3/4" bore and durable construction, it delivers maximum flow capacity while withstanding the demands of professional HVAC/R service.

What's in the Box
  • 1 × NH34AB evacuation hose, 3 ft, black
Key Benefits & Features
  • Large 3/4" bore provides maximum evacuation speed
  • Durable design built for heavy service use
  • Black hose color for quick identification
Related Products

NAVAC Big Boy Evacuation Hoses are engineered for speed and efficiency. Boasting a large 3/4" diameter, the NH34AC optimizes evacuation and recovery processes. It features high-grade, low-permeation hoses, ensuring durable and reliable performance. The NH34AB includes heavy-duty gaskets, with additional ones provided to ensure continued excellence in service. It is 3' long with 1/4" to 3/8" fitting and is vacuum rated to 20 microns.

Specs

–
Size:

3/4"

Connection Size:

3/4"

Length (Inches):

36"

Color:

Black

Product Type:

Hose

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.5 out of 4 reviews
75% would recommend this product
4.5
out of 4 Reviews
75% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
0%
3 star
25%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Navac did it again 5/5

This fat and shiny hose works like a charm. Super quick evacuations for those days when you're on a tight schedule and need to keep the wheels rolling.
HVAC SENSEI
Los Angeles CA
20 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It's 1/2 diameter

I put it side by side for comparison with my appions... a spade is a spade... I wish they sold it under the correct nomenclature instead of this false pretense. The only thing nice is the hose flexibility. Way better for storage inside a backpack but man was I disappointed thinking it was gonna be thicc.
Matt
NJ
2 years ago
Was this review helpful to you?

Navac vac hose

Always good discount and the right products you need. This is my 2nd hose for another pump. Ty supply house !
Ray
RI
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Navac 3/4"Vacuum hose

Second hose I bought this type. Haven't used it yet but, it will be used. Ty for ur support of good products & service.
Ray
Rhode Island
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy