Apply to be a TradeMaster!
Main product image of 1/2" to 1/4" Fitting High Flow Refrigerant Evacuation Hose, 1/2" Diameter (6' Length)
Magnifying glass
Hover image to zoom

1/2" to 1/4" Fitting High Flow Refrigerant Evacuation Hose, 1/2" Diameter (6' Length)

Brand:
Navac
SKU:
NHB2
Rating:
(6)
Q&A:
(0)
1/2" to 1/4" Fitting High Flow Refrigerant Evacuation Hose, 1/2" Diameter (6' Length)
Magnifying glass
Hover image to zoom
$76.50 each
In Stock
In Stock
Get 16 Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
6' Length
Product Highlight: Diameter
1/2" Diameter

Description

–
Navac NHB2 1/2" to 1/4" High-Flow Refrigerant Evacuation Hose, 1/2" × 6'

Wide-bore evacuation hose engineered to speed up system evacuation with durable, professional-grade construction. The NHB2 reduces pull-down time and is built to withstand daily HVAC/R service use.

1/2" to 1/4" Fitting High Flow Refrigerant Evacuation Hose, 1/2" Diameter (6' Length)

Product Specifications

  • 1/2" large diameter for fast evacuation
  • 3200 psi burst pressure, 640 psi working pressure
  • 4-layer construction for low permeation
  • Vacuum rated to 20 microns

What's in the Box
  • 1 × NHB2 high-flow evacuation hose, 6 ft
Key Benefits & Features
  • 1/2" diameter for high-flow evacuation
  • Fittings: 1/2" to 1/4" for common service ports
  • Durable hose body for repeated field use
Related Products

Specs

–
Length (Feet):

6'

Product Type:

Evacuation Hose

Fitting Size (inches):

1/2"

1/4"

Diameter:

1/2"

Flow type:

High Flow

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Micron Vacuum Gauge
SKU: NMV1
Navac

Product Reviews

4.33 out of 6 reviews
83% would recommend this product
4.33
out of 6 Reviews
83% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
17%
3 star
0%
2 star
17%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

loving it

All good
Yush
South Dakota
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent quality

Definitely speeds up the vacuum process!
Crashtm1
Lafayette, IN
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Not as sturdy as the last ones

We pull a lot of vacuums on large VRF equipment and having good hoses are a crucial part of it. I've purchased the NAVAC before and never really had a problem with them. Matter of fact, they've held up well. This last order we've had two of the 1/4" ends pop off while tightening onto the valve core remover. I've sent an email to NAVAC with no reply. I got in touch with SupplyHouse and will setup a return / refund towards the purchase of Appions. In the past I've preferred the NAVAC because they're a little more flexible and I prefer the outer jacket. But, I have to have tools I can depend on. =(
Jim B
Dallas, Texas
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quicker Vacuums

Needed another larger hose and I tried this one out based on price and I was amazed. Hose is softer which makes it more flexible for awkward vacuum setups. Pulled down to 320 microns on an 1997 intellipak that holds 110 lbs over night. We'll worth the investment.
Marcos
Chicago, IL
3 years ago
Was this review helpful to you?

Good

Exactly size but I didn't use it yet
Daniel
Baltimore City
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Works exactly like the more expensive hoses, just cost less. Couldn't be any happier.
Tom
Rochester NY
3 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy