Apply to be a TradeMaster!
Main product image of 1/4" 45° Charging Refrigerant Hose Set (5')
Magnifying glass
Hover image to zoom

1/4" 45° Charging Refrigerant Hose Set (5')

Brand:
Navac
SKU:
NH5SC
Rating:
(0)
Q&A:
(0)
1/4" 45° Charging Refrigerant Hose Set (5')
Magnifying glass
Hover image to zoom
$101.70 each
In Stock
In Stock
Get 58 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Red, Blue, Yellow
Product Highlight: Angle
45°
Product Highlight: Connection Size
1/4" Connection

Description

–

Features

  • Suitable for R410A, R134a, R-22 and other refrigerants
  • 1/4" SAE fittings with 45 bend on one end
  • Leak-proof eight-sided crimp
  • 800 psi working pressure, 4000 psi burst pressure
  • Metal valve handle
  • Universal, replaceable gasket
  • Ball valve to prevent refrigerant loss
  • Color: Red, Yellow, Blue
  • Quantity: 3 hoses
  • Ball Valve: Yes
  • Pressure Scale: 800 psi
  • Length: 5 ft
  • Connector: 1/4"-1/4"
  • Warranty: 1 year

Specs

–
Color:

Red

Blue

Yellow

Product Type:

Hose

Angle:

45°

Connection Size:

1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy