Apply to be a TradeMaster!
Main product image of 3/8" Big Boy Recovery Hose for 1/4" - 1/4" Fitting - Orange (6')
Magnifying glass
Hover image to zoom

3/8" Big Boy Recovery Hose for 1/4" - 1/4" Fitting - Orange (6')

Brand:
Navac
SKU:
NHR38AA
Rating:
(0)
Q&A:
(0)
3/8" Big Boy Recovery Hose for 1/4" - 1/4" Fitting - Orange (6')
Magnifying glass
Hover image to zoom
$62.90 each
In Stock
In Stock
Get 1 Wed, Nov 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Color
Orange
Product Highlight: Size
3/8"
Product Highlight: Length (Inches)
72" Length

Description

–
Navac NHR38AA 3/8" Big Boy Recovery Hose, 1/4" x 1/4" Fittings - Orange, 6'

High-flow 3/8" recovery hose with 1/4" x 1/4" fittings for fast, reliable refrigerant transfer. Orange jacket for quick ID on the job.

What's in the Box
  • 1 x NHR38AA 3/8" recovery hose, 6'
Key Benefits & Features
  • 3/8" bore for improved recovery flow
  • Durable build for repeated service
  • Bright orange color for visibility
Related Products

The NAVAC Big Boy Recovery Hose stands out with its vibrant orange color and large diameter, enhancing recovery efficiency. The Big Boy Recovery Hoses are equipped with high-grade, low-permeation hoses, ensuring durability and reliability in performance. It features heavy-duty gaskets, with extra ones included. With a length of 6' and 1/4" to 1/4" fittings, this hose can withstand a burst pressure of up to 2300 psi and a working pressure of up to 460 psi.

Specs

–
Connection Size:

3/8"

Product Type:

Hose

Color:

Orange

Size:

3/8"

Length (Inches):

72"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy