Apply to be a TradeMaster!
Main product image of Brushless 4-Cylinder Recovery Unit w/ Digital Display, DC, Master Series
Magnifying glass
Hover image to zoom

Brushless 4-Cylinder Recovery Unit w/ Digital Display, DC, Master Series

Brand:
Navac
SKU:
NRDC4M
Rating:
(0)
Q&A:
(0)
Brushless 4-Cylinder Recovery Unit w/ Digital Display, DC, Master Series
Magnifying glass
Hover image to zoom
$2,091.00 each
In Stock
In Stock
Get 11 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–

Navac NRDC4M Brushless 4-Cylinder Recovery Unit, DC Master Series

A high-efficiency recovery unit designed for speed and reliability. The NRDC4M features a brushless drive and a digital display to monitor operation during refrigerant recovery.

Tagged as the fastest and the most powerful machine in the current market, The NRDC4M recovery unit features a 4-cylinder structure that makes it up to 40% faster than the 2-cylinder unit. An oversized micro-channel coil with 3 high-speed cooling fans makes it the ideal recovery unit! The NRDC4M recovery unit is suitable for larger commercial systems and can be used for all commonly used refrigerants.

Product Features:

  • Category lll: R-12, R-134a, R-401C, R-500
  • Category lV: R-22, R-401A, R-401B, R-402B, R-407C, R-407D, R-408A, R-409A, R-502, R-509
  • Category V: R-32, R-402A, R-404A, R-407A, R-407B, R-410A, R-454B, R-507
  • Power Supply: 115V/60Hz
  • Compressor: Oil-less, Air-cooled, Piston style
  • Inlet/Outlet Port: Inlet 3/8" , Outlet 1/4"

What's in the Box

  • 1 x NRDC4M recovery unit

Key Benefits & Features

  • Brushless motor for efficient, durable performance
  • Digital display for clear operating status
  • Four-cylinder design engineered for fast recovery

Why NRDC4M Stands Out

  • Combines speed, durability, and visibility to simplify recovery work across service conditions.

Related Products

Specs

–
Product Type:

Refrigerant Recovery

Power Supply:

60 Hz

115V

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy