Apply to be a TradeMaster!
Main product image of Infrared Thermometer
Magnifying glass
Hover image to zoom

Infrared Thermometer

Brand:
Navac
SKU:
NMT300
Rating:
(0)
Q&A:
(0)
Infrared Thermometer
Magnifying glass
Hover image to zoom
$68.00 each
In Stock
In Stock
Get 4 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Warranty

Description

–
Navac NMT300 Infrared Thermometer

The NMT300 is a handheld infrared thermometer designed for quick, non-contact surface temperature measurements. Compact and easy to operate, it gives HVAC/R professionals a reliable way to spot-check equipment and verify system performance on site.

NAVAC NMT300 determines surface temperature by measuring the infrared energy of target surface. Its low power consumption design allows for a long-lasting operation. High-precision infrared sensor is quick and accurate in getting surface temperature.

Product Specifications:

  • Emissivity: 0.10~1.00 adjustable
  • Temperature Range: -25.6°F~752°F (-32°C~400°C)
  • Max Measuring Accuracy: ±2%
  • Response Time: 500 mS
  • Debug Mode: Single-process debugging
  • Warranty: 1 year

What's in the Box
  • 1 × Navac NMT300 Infrared Thermometer
Key Benefits & Features
  • Non-contact design for safe, fast surface temperature readings
  • Portable form factor ideal for field service
  • Clear digital readout for easy interpretation
  • Quick response time reduces diagnostic delays
Related Products

Specs

–
Product Type:

Thermometer

Accuracy:

±2%

Response Time:

500 mS

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy