Shop Resideo Sale
Main product image of Ammonia Vacuum Pump, 12 CFM, NP12DA1
Magnifying glass
Hover image to zoom

Ammonia Vacuum Pump, 12 CFM, NP12DA1

Brand:
Navac
SKU:
NP12DA1
Rating:
(0)
Q&A:
(0)
Ammonia Vacuum Pump, 12 CFM, NP12DA1
Magnifying glass
Hover image to zoom
$1,644.51 each
Out of Stock
Out of Stock
Get it Tue, Dec 1 - Tue, Dec 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
1/2 HP
Product Highlight: Air Flow Capacity (CFM)
12 CFM

Description

–
This is a Ammonia Vacuum Pump, 12 CFM, NP12DA1 manufactured by Navac.

Specs

–
Weight (lbs):

32

Product Type:

Vacuum Pump

Air Flow Capacity (CFM):

12

Horse Power:

1/2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy