Shop Resideo Sale
Main product image of Dual Stage Vacuum Pump, Master Series (12 CFM)
Magnifying glass
Hover image to zoom

Dual Stage Vacuum Pump, Master Series (12 CFM)

Brand:
Navac
SKU:
NP12DM
Rating:
(0)
Q&A:
(0)
Dual Stage Vacuum Pump, Master Series (12 CFM)
Magnifying glass
Hover image to zoom
$1,183.95 each
In Stock
In Stock
Get 4 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/2 HP
Product Highlight: Warranty
2 Year Warranty
Product Highlight: Air Flow Capacity (CFM)
12 CFM
Product Highlight: Amperage
7.9 Amps
Product Highlight: Stages
2

Description

–
Navac NP12DM Dual-Stage Vacuum Pump, Master Series, 12 CFM

The NP12DM is a high-capacity Master Series vacuum pump built for professional-grade evacuation. With a dual-stage design and 12 CFM airflow, it delivers fast, deep vacuum pull-downs on larger HVAC/R systems while maintaining durability and reliability in the field.

Dual Stage Vacuum Pump, Master Series (12 CFM)

With industrial grade technology, NP12DM solves the problems of long-time evacuation, inadequate vacuum level in the service for large commercial refrigeration or central AC systems. The dual stage rotary vane pump and inverter motor lead to faster evacuation and a deeper vacuum. Integrate pump structure and built-in oil back-flow prevention assure superior performance and reliability. The combination of enhanced technology and aesthetic design enables the NP12DM to be a top-class product.

What's in the Box
  • 1 x NP12DM dual-stage vacuum pump
Key Benefits & Features
  • Dual-stage design for achieving deep, consistent vacuum levels
  • High 12 CFM airflow capacity to handle large residential and commercial systems
  • Built for long-lasting performance in demanding service environments
  • Part of Navac's Master Series professional tool lineup
Related Products

Specs

–
Product Type:

Vacuum Pump

Air Flow Capacity (CFM):

12

Voltage:

115V

Amperage:

7.9

Hertz:

60

Oil Capacity (fl. oz.):

28

Ultimate Vacuum:

5 microns

Stages:

2

Inlet Size:

1/2"

3/8"

1/4"

Inlet Type:

Flare

Horse Power:

1/2

Warranty:

2 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy