Shop Resideo Sale
Main product image of Cordless Vacuum Pump, BreakFree Series (2 CFM)
Magnifying glass
Hover image to zoom

Cordless Vacuum Pump, BreakFree Series (2 CFM)

Brand:
Navac
SKU:
NP2DLM
Rating:
(4)
Q&A:
(0)
Cordless Vacuum Pump, BreakFree Series (2 CFM)
Magnifying glass
Hover image to zoom
$614.67 each
In Stock
In Stock
Get 6 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
2 Year Warranty
Product Highlight: Air Flow Capacity (CFM)
2 CFM
Product Highlight: Amperage
7.5 Amps
Product Highlight: Stages
2
Product Highlight: Inlet Size
1/4", 3/8"
Product Highlight: Inlet Type
Flare

Description

–
Navac NP2DLM Cordless Vacuum Pump - BreakFree Series, 2 CFM

Portable 2 CFM cordless vacuum pump designed for quick setups and light evacuation work. BreakFree Series ergonomics keep it easy to carry and position.

What's in the Box
  • 1 x NP2DLM cordless vacuum pump
Key Benefits & Features
  • 2 CFM performance in a compact footprint
  • Cordless mobility for tight spaces and rooftops
  • Built for everyday service calls
Related Products

Cordless Vacuum Pump, BreakFree Series (2 CFM)

Featuring DC Technology, this lightweight, highly efficient vacuum pump is perfect for any job. With a high-performance lithium battery that provides higher capacity and longer running time, you can bring the NP2DLM cordless vacuum pump on any service call in any location. The NP2DLM is highlighted by its mobile design allowing it to be compact and easy to carry. Lastly, the isolation ball valve and twin cylinder make this vacuum pump easy to use, reliable and ensures maximum vacuum capacity.

Specs

–
Product Type:

Vacuum Pump

Air Flow Capacity (CFM):

2

Oil Capacity (fl. oz.):

5.1

Amperage:

7.5

Ultimate Vacuum:

23 microns

Stages:

2

Inlet Size:

1/4"

3/8"

Inlet Type:

Flare

Battery Type:

Lithium-Ion

Warranty:

2 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.75 out of 4 reviews
100% would recommend this product
4.75
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
25%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

I wish I had bought the 4cfm instead

Works ok just takes while to suck down a residential system three ton. Ok for small appliances
Bobcat chill
Paso Robles ca
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Great extremely small vacuum pump but don't let the small size fool you works great and cuts repair times. This was one of the best tool investments I have ever made would definitely do it again.
Brian D
Hickory NC
4 years ago
Was this review helpful to you?

Great investment!

Great investment and cuts time down!
BR
NC
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Cool gadget

It sucks it fast for 2 CFM pump. I have Yellow Jacket bullet 7 CFM and I can't compare it to this little guy /neither by weight or performance/. I LOVE it.
ISJ
Millville, PA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy