Shop Resideo Sale
Main product image of Pro Plus Rapid Evacuation Kit w/ Evacuation Hoses & Valve Core Removal Tool
Magnifying glass
Hover image to zoom

Pro Plus Rapid Evacuation Kit w/ Evacuation Hoses & Valve Core Removal Tool

Brand:
Navac
SKU:
NEVK4
Rating:
(0)
Q&A:
(0)
Pro Plus Rapid Evacuation Kit w/ Evacuation Hoses & Valve Core Removal Tool
Magnifying glass
Hover image to zoom
NEVK4 has been discontinued
Discontinued October 8, 2025
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Size
1/2", 1/4", 3/8"
Product Highlight: Length (Inches)
60" Length
Product Highlight: Color
Black
Product Highlight: Connection Size
1/2", 3/8", 1/4" Connection

Description

–

Navac NEVK4 Pro Plus Rapid Evacuation Kit

All-in-one evacuation kit designed to speed system pull-downs. Includes pro-grade hoses and a valve-core removal tool to help reduce flow restrictions.


Product Components:

NHB1 3/8" to 1/4" Fitting High Flow Refrigerant Evacuation Hose, 1/2" Diameter (6' Length)

  • 3200 psi burst pressure, 640 psi working pressure
  • 4-layer construction for low permeation
  • Vacuum rated to 20 microns

NVR1 Valve Core Removal Tool

  • For use with both 1/4" and 5/16" flare fitting
  • Designed for high-pressure refrigerants including R410a
  • Metal handle for durability
  • Vacuum rated to 20 microns


What's in the Box

  • 1 x Rapid evacuation hose set
  • 1 x Valve core removal tool

Key Benefits & Features

  • Streamlines setup for faster, deeper vacuums
  • Pro Plus components built for daily use
  • Pairs with Navac pumps and manifolds

Related Products

Specs

–
Size:

1/2"

1/4"

3/8"

Length (Inches):

60"

Color:

Black

Connection Size:

1/2"

3/8"

1/4"

Product Type:

Evacuation Kit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm