Apply to be a TradeMaster!
Main product image of Cordless Vacuum Pump, BreakFree Series (4 CFM)
Magnifying glass
Hover image to zoom

Cordless Vacuum Pump, BreakFree Series (4 CFM)

Brand:
Navac
SKU:
NP4DLM
Rating:
(0)
Q&A:
(0)
Cordless Vacuum Pump, BreakFree Series (4 CFM)
Magnifying glass
Hover image to zoom
$949.13 each
In Stock
In Stock
Get 3 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
2 Year Warranty
Product Highlight: Air Flow Capacity (CFM)
4 CFM
Product Highlight: Amperage
10 Amps
Product Highlight: Stages
2
Product Highlight: Inlet Size
3/8", 1/2", 1/4"
Product Highlight: Inlet Type
Flare

Description

–
Navac NP4DLM Cordless Vacuum Pump - BreakFree Series, 4 CFM

Portable 4 CFM cordless vacuum pump designed for fast, reliable evacuation on service calls. The BreakFree form factor makes setup and transport simple.

Cordless Vacuum Pump, BreakFree Series (4 CFM)

The NP4DLM Cordless Vacuum Pump features a high-performance lithium battery capable of up to one hour of continuous running time. At a scant 15.4 pounds, the unit is exceedingly efficient and, for technicians, easy to carry and store. The NP4DLM's twin cylinder operation provides high vacuum down to 15 microns. A check valve prevents backflow. Other highlights include an isolation valve as well as a lifting hook and gas ballast for better moisture handling. Its inlet port fits flares of 1/4" , 3/8-, and 1/2" inch.

Product Includes

  • (1) 4 CFM Vacuum Pump
  • (1) 9 Ah Lithium-Ion Battery
  • (1) Lithium-Ion Battery Charger
  • (1) 9oz. Bottle of Vacuum Pump Oil
  • (1) Heavy Duty Protective Travel Tool Bag

    What's in the Box
    • 1 x NP4DLM cordless vacuum pump
    Key Benefits & Features
    • 4 CFM performance in a compact footprint
    • Cordless mobility for rooftops and tight spaces
    • Built for everyday residential/light commercial use
    Related Products

Specs

–
Product Type:

Vacuum Pump

Air Flow Capacity (CFM):

4

Oil Capacity (fl. oz.):

8.8

Amperage:

10

Ultimate Vacuum:

15 microns

Stages:

2

Inlet Size:

3/8"

1/2"

1/4"

Inlet Type:

Flare

Battery Type:

Lithium-Ion

Includes:

Bag

Warranty:

2 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy