Apply to be a TradeMaster!
Main product image of Dual Stage Vacuum Pump, Pro Series (7 CFM)
Magnifying glass
Hover image to zoom

Dual Stage Vacuum Pump, Pro Series (7 CFM)

Brand:
Navac
SKU:
NP7DP2
Rating:
(0)
Q&A:
(1)
Dual Stage Vacuum Pump, Pro Series (7 CFM)
Magnifying glass
Hover image to zoom
$559.99 each
In Stock
In Stock
Get 6 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
3/4 HP
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Air Flow Capacity (CFM)
7 CFM
Product Highlight: Amperage
4 Amps
Product Highlight: Stages
2

Description

–
Navac NP7DP2 Dual-Stage Vacuum Pump, Pro Series, 7 CFM

The NP7DP2 is a durable, high-performance dual-stage vacuum pump engineered for professional HVAC/R systems. It delivers powerful 7 CFM airflow and deep vacuum pull-downs-down to 15 microns-while offering rugged portability and expanded compatibility for A2L (R32) applications.

NAVAC NP7DP2 is A2L (R32) vacuum pump with expanded applications. Its dual-stage design delivers an ultimate vacuum down to 15 microns. Integrated cylinder structure coupled with forced oil circulation assure its high performance and reliability. Built-in hook makes it easy to carry to a high workplace.

Product Specifications:

  • Power Supply: 115V/60Hz
  • Flow Rate (CFM): 7
  • RLA: 4A
  • Ultimate Vacuum: 15 micron
  • Pump Design: Dual-Stage, AC Motor
  • Motor Power: 3/4 HP
  • Inlet Port: 1/4", 3/8", 1/2" Flare
  • Oil Capacity: 15 oz
  • Dimensions: 14" x 5" x 11.3"
  • Weight: 26 lbs
  • Warranty: 1 year

What's in the Box
  • 1 × NP7DP2 vacuum pump (Pro Series, dual-stage, 7 CFM)
Key Benefits & Features
  • Dual-stage design achieves deep vacuum levels (as low as 15 microns)
  • Powerful 7 CFM airflow for efficient evacuation on medium-to-large systems
  • Expanded A2L (R32) compatibility for modern refrigerants
  • Built-in hook for easy transport to elevated service locations
Related Products

Specs

–
Product Type:

Vacuum Pump

Air Flow Capacity (CFM):

7

Voltage:

115V

Amperage:

4

Hertz:

60

Ultimate Vacuum:

15 microns

Stages:

2

Inlet Size:

1/2"

1/4"

3/8"

Inlet Type:

Flare

Horse Power:

3/4

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: I bought this second hand and looking for a pdf on this pump. All paper was missing.

Asked by Artistpath 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hello, thanks for writing in. You can find the product overview for this pump here - https://s3.amazonaws.com/s3.supplyhouse.com/product_files/Navac-NP7DP2-Product-Overview.pdf

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy