Apply to be a TradeMaster!
Main product image of Pro Series Dual-Cylinder DC Refrigerant Recovery Unit
Magnifying glass
Hover image to zoom

Pro Series Dual-Cylinder DC Refrigerant Recovery Unit

Brand:
Navac
SKU:
NR7
Rating:
(0)
Q&A:
(0)
Pro Series Dual-Cylinder DC Refrigerant Recovery Unit
Magnifying glass
Hover image to zoom
$875.00 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V

Description

–

Navac NR7 Pro Series Dual Cylinder DC Recovery Unit

Heavy-duty refrigerant recovery unit powered by a DC motor with dual-cylinder design. Provides fast, reliable recovery performance in demanding HVAC/R service conditions.

Introducing the NAVAC NR7 Recovery Unit: Compact, Efficient, and A2L-Compatible! This lightweight unit, at just 20.3 lbs, offers HVAC professionals easy storage and transportation solutions. The NR7 features a twin-cylinder structure for rapid refrigerant recovery and a brushless DC motor, enhancing both efficiency and A2L refrigerant compatibility. Its oil-free compressor is versatile, accommodating a wide range of common refrigerants. Additionally, the NR7's purge function eliminates the risk of refrigerant mixing, ensuring a smooth operation. A standout feature is its three-row large condenser equipped with extra-dense fins, designed for quick heat dispersion from the refrigerant, elevating your job's efficiency to new heights.

Moreover, the NR7 has CSA safety certification, providing technicians peace of mind with full-tank, overload, and high-pressure protection. Boasting an efficient design, twin-cylinder system, and one-key operation, the NR7 is a great choice for quick and reliable recoveries.

What's in the Box

  • 1 × NR7 Pro Series recovery unit

Key Benefits & Features

  • Dual-cylinder DC motor ensures high-speed recovery
  • Pro Series durability for daily professional use
  • Portable, compact design for field service

Related Products

Specs

–
Refrigerant Type:

R-22

R-402B

R-134A

R-401B

R-401C

R-401-A

R-500

R-1234YF

R-32

R-454B

R-407D

R-404A

R-402A

R-407C

R-507

R-410A

R-12

Product Type:

Refrigerant Recovery

Voltage:

115V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy