Apply to be a TradeMaster!
Main product image of Micron Vacuum Gauge
Magnifying glass
Hover image to zoom

Micron Vacuum Gauge

Brand:
Navac
SKU:
NMV1
Rating:
(4)
Q&A:
(0)
Micron Vacuum Gauge
Magnifying glass
Hover image to zoom
$193.00 each
In Stock
In Stock
Get 14 Tomorrow, Sep 30
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Warranty

Description

–
Navac NMV1 Micron Vacuum Gauge

Navac's Micron Vacuum Gauge uses the Pirani high-precision vacuum sensor to precisely measure vacuum levels. Digital display affords a comprehensive view of vacuum conditions. When reaching the preset vacuum level, it will buzz as a reminder. When the vacuum level decreases from the preset vacuum level, it will buzz rapidly and flash the backlit to warn of leaks.

Product Specifications:

  • Maximum overload pressure: 72 psi
  • Range: 0~10000 Pa, 0~100 mBar, 0~75 mmHg, 0~75000 microns
  • Resolution: 0.01 (10Pa), 0.0001 (10mBar), 0.0001 (10mmHg), 1 (30000microns)
  • Accuracy: 15-750 micron: ±5% of reading (at 68°F)
  • Operating temperature: 32~122°F (0~50°C)
  • Unit: Pa, mBar, mmHg, Microns
  • Sensor: Pirani sensor
  • Buzzer alarm: 90 db, shut down after 10 seconds
  • Weight: 4.5 oz
  • Warranty: 1 year

What's in the Box
  • 1 × NMV1 Micron Gauge
Key Benefits & Features
  • Accurate micron-level measurement
  • Compact, durable design for HVAC/R work
  • Digital readout for clarity
Related Products

Specs

–
Product Type:

Vacuum Gauge

Warranty:

1 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

You May Also Need

Pro Series Rapid Evacuation Kit with Valve Core Removal Tool and Hose (1/2" to 1/4" Fitting)
SKU: NEVK2
Navac

Product Reviews

4.25 out of 4 reviews
67% would recommend this product
4.25
out of 4 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
0%
3 star
0%
2 star
25%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

I would not buy this product again

I bought 2 of these units for my installers. Worked well and easy to use BUT quit working after 3 uses. Navac warranty doesn't exist… Lesson learned
Lee
Texas
2 years ago
Was this review helpful to you?

excellent

it works great
clay
wash.,dc
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Micron gauge

It works as it should. I should have done this year ago.
Greg
Ghent, NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality micron gauge w/o the high price tag.

I work residential hvac and this is a good little micron gauge. Good especially for a newer tech just coming into the field. User friendly and accurate. Navac does a good job giving quality without killing your wallet.
Chuck
Upstate Ny
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy