Shop Resideo Sale
Main product image of Industrial Vacuum Pump, 23 CFM, NRD30M
Magnifying glass
Hover image to zoom

Industrial Vacuum Pump, 23 CFM, NRD30M

Brand:
Navac
SKU:
NRD30M
Rating:
(0)
Q&A:
(0)
Industrial Vacuum Pump, 23 CFM, NRD30M
Magnifying glass
Hover image to zoom
$5,151.00 each
Backorder
Backorder
Get it Wed, Dec 16 - Thu, Jan 21

Lift Gate

–
This product weighs 95.8 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
1.5 HP
Product Highlight: Air Flow Capacity (CFM)
23 CFM

Description

–

Product Overview

With ultimate vacuum down to 3 microns and industrial-grade design, NAVAC NRD24M/NRD30M is perfect for heavy-duty jobs, with its high speed and maximum durability. Featuring cUL approval, motor direct drive dual-stage, two-shift adjustable gas ballast valve, anti-suck back design and a forced oil circulation system, it is your ideal vacuum pump for industrial applications, including ammonia systems.


Features

  • Power Supply: 115V/60Hz
  • Flow Rate: 23 CFM
  • Ultimate Vacuum: 3 micron
  • Ultimate Vacuum GB: 6 micron
  • Water Vapor Capacity: 1.1 lbs/h
  • Motor Power: 1.5 hp
  • Oil Capacity: 2.1 quart
  • Oil Type: NPO68
  • Inlet and Exhaust Flange: Inlet KF25, Exhaust KF25
  • Noise Level: 58 dB
  • Ambient Temperature: 40-104 F
  • Net Weight: 77 lbs
  • Dimensions: 20.5  7.4  10.7 inch
  • Accessories: NPO68 Pump Oil, KF25 Clamps
  • Warranty: 1 year

Specs

–
Weight (lbs):

77

Air Flow Capacity (CFM):

23

Product Type:

Vacuum Pump

Horse Power:

1.5

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy