Apply to be a TradeMaster!
Main product image of Dual Stage Smart Vacuum Pump w/ Digital Control, Master Series (6 CFM)
Magnifying glass
Hover image to zoom

Dual Stage Smart Vacuum Pump w/ Digital Control, Master Series (6 CFM)

Brand:
Navac
SKU:
NRP6DI
Rating:
(0)
Q&A:
(0)
Dual Stage Smart Vacuum Pump w/ Digital Control, Master Series (6 CFM)
Magnifying glass
Hover image to zoom
$709.66 each
In Stock
In Stock
Get 4 Tomorrow, Nov 24
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
3/4 HP
Product Highlight: Warranty
2 Year Warranty
Product Highlight: Air Flow Capacity (CFM)
6 CFM
Product Highlight: Amperage
5.5 Amps
Product Highlight: Stages
2

Description

–
Navac NRP6DI Dual-Stage Smart Vacuum Pump w/ Digital Control, Master Series, 6 CFM

The NRP6DI is a smart dual-stage vacuum pump from Navac's Master Series, designed for advanced evacuation performance with digital precision. Delivering 6 CFM airflow, it features a digital control panel with micron readout, customizable settings, and smart functions to optimize system evacuation for modern HVAC/R applications.

What's in the Box
  • 1 x NRP6DI dual-stage smart vacuum pump
  • Digital control interface with micron gauge
  • Power cord and operating manual
Key Benefits & Features
  • Dual-stage design achieves deep vacuum levels with professional reliability
  • 6 CFM capacity supports residential and light commercial systems
  • Digital interface provides real-time micron display and programmable settings
  • Smart auto-shutoff function helps protect systems and reduce technician oversight
  • Part of Navac's Master Series for high-performance evacuation tools
Why NRP6DI Stands Out
  • Smart digital controls streamline evacuation with precise monitoring
  • Provides deeper, faster vacuum with dual-stage technology
  • Improves efficiency and reduces risk of system contamination
Related Products

Dual Stage Smart Vacuum Pump w/ Digital Control, Master Series (6 CFM)

The era of smart refrigerant evacuation begins here with the combination of inverter, vacuum measurement and smart control in one unit. The light-weight, inverter-driven, twin-cylinder vacuum pump delivers high-speed evacuation along with high ultimate vacuum. Vacuum measurement technology precisely measures the system pressure. A digital display provides a comprehensive view of the system's internal vacuum condition. Smart control assures the system's vacuum by automatically extending the evacuation time after the system reaches the preset vacuum level. A built-in solenoid valve prevents oil back flow and seals the system to preserve the vacuum during power outage or accidental disconnect. Upon completion of operation, the unit will beep to remind the technician that evacuation is complete, so they can move on to the next job.

Specs

–
Product Type:

Vacuum Pump

Air Flow Capacity (CFM):

6

Voltage:

115V

Amperage:

5.5

Hertz:

60

Oil Capacity (fl. oz.):

17.6

Ultimate Vacuum:

15 microns

Stages:

2

Inlet Size:

3/8"

1/4"

1/2"

Inlet Type:

Flare

Horse Power:

3/4

Warranty:

2 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy