Apply to be a TradeMaster!
Main product image of Electronic Wireless Scale (220 lb Capacity)
Magnifying glass
Hover image to zoom

Electronic Wireless Scale (220 lb Capacity)

Brand:
Navac
SKU:
NRS2I01
Rating:
(2)
Q&A:
(0)
Electronic Wireless Scale (220 lb Capacity)
Magnifying glass
Hover image to zoom
$261.00 each
In Stock
In Stock
Get 5 Tomorrow, Sep 30
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Warranty

Description

–

Navac NRS2I01 Electronic Wireless Scale - 220 lb Capacity

Wireless refrigerant scale with a 220 lb capacity for accurate charging and recovery measurements. Designed for clarity, portability, and dependable field use.

What's in the Box

  • 1  NRS2I01 wireless refrigerant scale

Key Benefits & Features

  • Wireless operation for flexible placement
  • High-capacity platform for cylinders up to 220 lb
  • Clear readout for fast, accurate readings
  • Capacity: 220 lb

Related Products

  • NVR2 Valve Core Removal Tool
  • NHR38AA Recovery Hose (6')
  • NRDC4M Recovery Unit
  • Electronic Wireless Scale (220 lb Capacity)

The NAVAC NRS2i01 series Bluetooth wireless electronic refrigerant scale is designed and reinforced with advanced technology, providing more precise and portable refrigerant charging technology. Through the Bluetooth connection between handheld device and electronic charging scale, you can perform other tasks while charging. While real-time refrigerant charge is transmitted to the handheld device, it will buzz when the charge is within 2 oz of the setting, and alert the operator to stop the charging once the setting is reached. The magnesium alloy weighing pan and ergonomic, one-piece, portable design make it lighter and easier to carry.

Specs

–
Product Type:

Scale

Capacity (lbs):

220 lbs

Warranty:

1 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

You May Also Need

Product Reviews

3 out of 2 reviews
3
out of 2 Reviews
0% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
0%
1 star
50%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would recommend this product

I bought 3 of these in 2019. All still working today in 2026. Keep them dry and clean. Will last a long time.
sam
kansas
8 months ago
Was this review helpful to you?

Would not recommend

I had the scale 1 1/2 years and it just quit working. Would not recommend. Quality scales like this should work longer.
James
Sioux Falls SD
2 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy