Apply to be a TradeMaster!
Main product image of Dual Stage Smart Vacuum Pump w/ Digital Control, Master Series (8 CFM)
Magnifying glass
Hover image to zoom

Dual Stage Smart Vacuum Pump w/ Digital Control, Master Series (8 CFM)

Brand:
Navac
SKU:
NRP8DI
Rating:
(3)
Q&A:
(1)
Dual Stage Smart Vacuum Pump w/ Digital Control, Master Series (8 CFM)
Magnifying glass
Hover image to zoom
$781.19 each
In Stock
In Stock
Get 6 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
3/4 HP
Product Highlight: Warranty
2 Year Warranty
Product Highlight: Air Flow Capacity (CFM)
8 CFM
Product Highlight: Amperage
6 Amps
Product Highlight: Stages
2

Description

–
Navac NRP8DI Dual Stage Smart Vacuum Pump - Master Series, 8 CFM

High-performance Master Series vacuum pump featuring digital control and 8 CFM airflow. Designed for deep vacuums and smart operation.

What's in the Box
  • 1 x NRP8DI vacuum pump
Key Benefits & Features
  • Dual-stage design for deep evacuation
  • Smart digital control with readouts
  • 8 CFM airflow capacity
Related Products

Dual Stage Smart Vacuum Pump w/ Digital Control, Master Series (8 CFM)

The era of smart refrigerant evacuation begins here with the combination of inverter, vacuum measurement and smart control in one unit. The light-weight, inverter-driven, twin-cylinder vacuum pump delivers high-speed evacuation along with high ultimate vacuum. Vacuum measurement technology precisely measures the system pressure. A digital display provides a comprehensive view of the system's internal vacuum condition. Smart control assures the system's vacuum by automatically extending the evacuation time after the system reaches the preset vacuum level. A built-in solenoid valve prevents oil back flow and seals the system to preserve the vacuum during power outage or accidental disconnect. Upon completion of operation, the unit will beep to remind the technician that evacuation is complete, so they can move on to the next job.

Specs

–
Product Type:

Vacuum Pump

Air Flow Capacity (CFM):

8

Voltage:

115V

Amperage:

6

Hertz:

60

Oil Capacity (fl. oz.):

17.6

Ultimate Vacuum:

15 microns

Stages:

2

Inlet Size:

1/2"

1/4"

3/8"

Inlet Type:

Flare

Horse Power:

3/4

Warranty:

2 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" to 1/4" Fitting High Flow Refrigerant Evacuation Hose, 1/2" Diameter (6' Length)
SKU: NHB2
Navac

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

yes

i have had many vacuum pumps over the years this is gonna set the standards i aswell own the nrdd recovery machine i believe someone else wrote he has the pair aswell and he was right! im a huge review person i do my homework before i purchase great machine great build quality yes i would buy! there pricey but worth it buy once cry once
dino
prescott az
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Absolutely.

These vacuum pumps are some of the best we have ever used. Our teams love them and the built in micron gauge is extremely handy.
Jake
San Antonio, TX
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent device

The micron gauge is excellent and a very powerful device
Sk
New York
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: How many pounds is this unit?

Asked by Jim 4 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hello Jim great question the weight of this unit is 25.35 lbs.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy