Shop Resideo Sale
Main product image of Hydraulic Tube Expander w/ Deburring Tool (3/8", 1/2", 5/8", 3/4", 7/8", 1", 1-1/8")
Magnifying glass
Hover image to zoom

Hydraulic Tube Expander w/ Deburring Tool (3/8", 1/2", 5/8", 3/4", 7/8", 1", 1-1/8")

Brand:
Navac
SKU:
NTE11H2
Rating:
(0)
Q&A:
(0)
Hydraulic Tube Expander w/ Deburring Tool (3/8", 1/2", 5/8", 3/4", 7/8", 1", 1-1/8")
Magnifying glass
Hover image to zoom
$415.00 each
In Stock
In Stock
Get 4 Mon, Nov 16
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8", 1/2", 5/8", 3/4", 7/8", 1", 1-1/8"

Description

–

Navac NTE11H2 Hydraulic Tube Expander w/ Deburrer

Professional hydraulic expander kit covering tubing from 3/8" to 1-1/8" OD. Includes expander heads and deburrer.

What's in the Box

  • NTE11H2 hydraulic expander tool
  • Quick-connect expander heads (3/8" -1-1/8" )
  • NTD28 Deburring Tool

Introducing the next-generation NAVAC NTE11H2 hydraulic tube expander. Featuring a vacuum-sealed hydraulic system that eliminates the need for oil changes, our proprietary hydraulic oil system design reduces the physical effort required, making operations smoother than ever. The Quick Connect head can be attached or removed with a simple quarter turn. With automatic pressure relief, the tube can be released at the final trigger compression, streamlining your workflow. This tool accommodates copper tubes from 3/8" to 1-1/8" and even offers larger expansion heads up to 1-5/8" , perfect for any project.

Features:

  • Automatic pressure relief
  • Easy expansion with extended lever
  • Quick connect heads sizing 3/8" , 1/2" , 5/8" , 3/4" , 7/8" , 1" and 1-1/8"
  • Suitable for large diameter copper
  • Compact design for narrow spaces
  • Easy one-hand operation


Related Products

Specs

–
Product Type:

Tube Expander

Size:

3/8"

1/2"

5/8"

3/4"

7/8"

1"

1-1/8"

Includes:

Tube Deburrer

Tube Cutter