The Day Savers – A National Tradesmen Day Contest
Main product image of 1/4" to 3/4" OD Flaring Tool, (1/4", 5/16", 3/8", 1/2", 5/8", 3/4")
Magnifying glass
Hover image to zoom

1/4" to 3/4" OD Flaring Tool, (1/4", 5/16", 3/8", 1/2", 5/8", 3/4")

Brand:
Navac
SKU:
NTF66
Rating:
(6)
Q&A:
(0)
1/4" to 3/4" OD Flaring Tool, (1/4", 5/16", 3/8", 1/2", 5/8", 3/4")
Magnifying glass
Hover image to zoom
$107.00 each
In Stock
In Stock
Get 10 Thu, Sep 3
Order by today, receive Thursday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1/4", 5/16", 3/8", 1/2", 5/8", 3/4"

Description

Navac NTF66 1/4" to 3/4" OD Flaring Tool

Manual flaring tool for creating consistent flares on soft copper tubing from 1/4" to 3/4" OD. Built for clean seating and reliable, leak-resistant connections.

What's in the Box
  • 1 × NTF66 flaring tool (1/4" -3/4" OD range)
Key Benefits & Features
  • Wide sizing range covers common HVAC/R lines
  • Precision alignment for square, repeatable flares
  • Durable construction for daily field use
  • Tubing Compatibility: 1/4" , 5/16" , 3/8" , 1/2" , 5/8" , 3/4" OD
  • Material: Soft copper tubing
Related Products

1/4" to 3/4" OD Flaring Tool, (1/4" , 5/16" , 3/8" , 1/2" , 5/8" , 3/4" )

Flaring Tool, with axial spacing and patented rivet connection, delivers consistent, accurate flaring each and every time. Nitride treatment makes it more robust and durable.

Specs

Product Type:

Flaring Tool

Size:

1/4"

5/16"

3/8"

1/2"

5/8"

3/4"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Thurs

You May Also Need

1/8" to 1-1/2" OD Internal/External Reamer
SKU: NTR14
Navac

Product Reviews

4.33 out of 6 reviews
83% would recommend this product
4.33
out of 6 Reviews
83% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
0%
3 star
0%
2 star
0%
1 star
17%
WRITE A REVIEW
Showing 1-6 of 6 reviews

I would buy this again

use it on minni-splits works great
nubs
mn
1 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Asset to have on Hand

Made job go a lot quicker!
Addie
Salt Lake City
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very impressed

I have older flaring tools. Used them for years but wanted a tool that was actually made for HVAC tubing. When I made my first flare I couldn't believe how perfect it was. The tool is super easy to use and does a perfect job.
JarHead
New York
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good quality tool!

This is one of the nicest tools I own now. Makes consistent clean flares. Works very well and is a pleasure to use
Tactical HVAC
Cole Camp, MO
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Tool

Super Easy To Make Flares. Installed Two Head Ductless System With This Tool. The Key Is To Read The Manual Before Using It.
Kazick
Wilm De
4 years ago
Was this review helpful to you?

DO NOT PURCHASE

I have been in the industry for 14 years and have never used a flaring tool as poor as this. Completed a gas line with 8 different flares and out of 8, 6 leaked. After cutting and reflate all the leaks, the tool still did not produce proper flares. At this point I am $98 in the hole for the tool, $150 in material I am going to have to cut out, scrap, and redo, along with more time than available on this job. No tool that costs me that much is ever worth using again. Save yourself the time money and headache. Get a different flaring tool
One man band
Maine
4 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy